The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
A59B15A15T3000
Product Description
FAN, 172X150X38mm, 115VAC, 215CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
150 mm
Nominal Width
172 mm
Nominal Depth
38 mm
Air Flow
212 CFM
Current Rating
0.36 A
Power Consumption
32 W
Fan Speed
3,200 RPM
Noise Level
56 dB
Connection Type
0.120 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A59B15A23T3000
MFG Item Number
A59B15A23T3000
Product Description
FAN, 172X150X38mm, 230VAC, 215CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
150 mm
Nominal Width
172 mm
Nominal Depth
38 mm
Air Flow
212 CFM
Current Rating
0.19 A
Power Consumption
35 W
Fan Speed
3,200 RPM
Noise Level
56 dB
Connection Type
0.120 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A59B15A15T1000
MFG Item Number
A59B15A15T1000
Product Description
FAN, 172X150X38mm, 115VAC, 105CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
150 mm
Nominal Width
172 mm
Nominal Depth
38 mm
Air Flow
102 CFM
Current Rating
0.19 A
Power Consumption
18 W
Fan Speed
1,650 RPM
Noise Level
38 dB
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A59B15A15T2000
MFG Item Number
A59B15A15T2000
Product Description
FAN, 172X150X38mm, 115VAC, 170CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
150 mm
Nominal Width
172 mm
Nominal Depth
38 mm
Air Flow
166 CFM
Current Rating
0.21 A
Power Consumption
22 W
Fan Speed
2,600 RPM
Noise Level
50 dB
Connection Type
0.120 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A59B15A23T1000
MFG Item Number
A59B15A23T1000
Product Description
FAN, 172X150X38mm, 230VAC, 105CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
150 mm
Nominal Width
172 mm
Nominal Depth
38 mm
Air Flow
102 CFM
Current Rating
0.11 A
Power Consumption
18 W
Fan Speed
1,650 RPM
Noise Level
38 dB
Connection Type
0.120 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
A59B15A23T2000
MFG Item Number
A59B15A23T2000
Product Description
FAN, 172X150X38mm, 230VAC, 170CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
150 mm
Nominal Width
172 mm
Nominal Depth
38 mm
Air Flow
166 CFM
Current Rating
0.14 A
Power Consumption
26 W
Fan Speed
2,600 RPM
Noise Level
50 dB
Connection Type
0.120 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fans
Manufacturer
Globe Motors
Product Series
AC INPUT OVAL
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved